X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0403400222 "Tropic" Pedestal Bathroom Sink

Item: A0403400222
Finish: Linen
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4'' Centers
Length 21"
Width 18-1/2"
Height 36"
Overall Size 21'' x 18-1/2'' x 36''
Bowl Length 17-1/2"
Bowl Width 11-1/2"
Bowl Depth 5-1/2"
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Pedestal Base Included Yes
Features Right Height
Includes Mounting Kit
Additional Information Faucet Ledge with Large Shelf Area