X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0403004222 "Tropic" Pedestal Basin

Item: A0403004222
Finish: Linen
Online Availability: Please call for availability.
Select Finish:

List Price: $229.00

Price: $165.34 (Pricing is for Linen)



Details and Dimensions

Height 9-1/4"
Width 21"
Length 18-1/2"
Construction Vitreous China
Features Basin Only, Rear Overflow, Faucet Ledge with Large Deck Area, Mounting Kit Included, Faucet Sold Separately
Bowl Depth 5-1/2"
Bowl Length 11-1/2"
Bowl Width 17-1/2"
Additional Information For 4'' Centerset Faucets