X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0356915020 "Lucerne" Wall Hung Bathroom Sink

Item: A0356915020
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 20-1/2"
Width 18-1/4"
Depth 8-1/8"
Overall Size 20-1/2 x 18-1/4 x 8-1/8
Bowl Length 15"
Bowl Width 10"
Bowl Depth 6-1/2"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow No
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes