X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0356015020 "Lucerne" Wall Hung Bathroom Sink

Item: A0356015020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 18-1/4"
Width 20-1/2"
Overall Size 20-1/2'' x 18-1/4'' x 12-1/8''
Bowl Length 10"
Bowl Width 15"
Bowl Depth 6-3/4"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Viterous China
Sink Construction China / Ceramics
ADA Compliant Yes