X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0321975020 "Declyn" Wall Hung Bathroom Sink

Item: A0321975020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 18-1/2"
Width 17"
Depth 8-1/2"
Overall Size 18-1/2x 17 x 8-1/2
Bowl Length 14-1/4"
Bowl Width 10-3/4"
Bowl Depth 6"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes