X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0283800020 "Standard" Pedestal Bathroom Sink

Item: A0283800020
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 26-3/4"
Width 20"
Height 36"
Overall Size 26-3/4'' x 20'' x 36''
Bowl Length 16-3/4"
Bowl Width 11-1/4"
Bowl Depth 6-1/4"
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Fireclay
Pedestal Base Included Yes
Features Right Height
Includes Mounting Kit
Additional Information Recommended for Use with Faucet #2881 Sold Separately