X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0268800020 "Ravenna" Pedestal Bathroom Sink

Item: A0268800020
Finish: White
Online Availability: Available for immediate shipment

List Price: $306.00

Price: $206.25 (Pricing is for White)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 24-1/4"
Width 20"
Height 34"
Overall Size 24-1/4'' x 20'' x 34''
Bowl Length 19-3/8"
Bowl Width 11-7/8"
Bowl Depth 6"
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Fireclay
Pedestal Base Included Yes
Includes Mounting Kit