Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0236811020 "Cadet" Pedestal Bathroom Sink

Item: A0236811020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $249.00

Price: $166.40 (Pricing is for White)

Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 24-1/2"
Width 20"
Height 35"
Overall Size 24-1/2'' x 20'' x 35''
Bowl Length 20"
Bowl Width 12"
Bowl Depth 6"
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Pedestal Base Included Yes
Features EverClean
Includes Mounting Kit
Additional Information Faucet Ledge with Generous Shelf Area