X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Alfresco AAIJ42 Grill Part & Accessory

Item: AAIJ42
Finish: Stainless Steel


Details and Dimensions

Included Features Insulating Jacket
Overall Width 42"
Overall Depth 26-7/8"
Overall Height 15-3/8"
Additional Information Required if island is built from combustible material
Construction Stainless Steel