X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ARC432MV "Contemporary Cloud" Flush Mount Ceiling Light

Item: ARC432MV
Finish: White
Online Availability: Please call for availability.

List Price: $291.00

Price: $194.10



Details and Dimensions

Height 5-1/4"
Width 15"
Diameter 15"
Length 50-3/4"
Number of Bulbs 4
Bulb Type Fluorescent
Lamp Type T8
Max. Wattage Per Bulb 32 W
Total Fixture Wattage 128 W
Suitable Installation Damp
Construction 22-Gauge Steel