X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



AFX ARC417R8 "Contemporary Cloud" Flush Mount Ceiling Light

Item: ARC417R8
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 5-1/4"
Width 15"
Diameter 15"
Length 24-1/4"
Number of Bulbs 4
Bulb Type CFL
Max. Wattage Per Bulb 17 W
Total Fixture Wattage 68 W
Eco-Friendly Energy Star
Suitable Installation Damp
Construction Steel