X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ARC417MV "Contemporary Cloud" Flush Mount Ceiling Light

Item: ARC417MV
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 5-1/4"
Width 15"
Diameter 15"
Length 24-1/4"
Number of Bulbs 4
Bulb Type Fluorescent
Lamp Type T8
Max. Wattage Per Bulb 17 W
Total Fixture Wattage 68 W
Suitable Installation Damp
Construction 22-Gauge Steel