X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ARC2U3R8 "Contemporary Cloud" Flush Mount Ceiling Light

Item: ARC2U3R8
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $435.00

Price: $290.15



Details and Dimensions

Height 6"
Width 27"
Diameter 27"
Length 27-1/2"
Number of Bulbs 2
Bulb Type CFL
Max. Wattage Per Bulb 32 W
Total Fixture Wattage 64 W
Eco-Friendly Energy Star
Suitable Installation Damp
Construction Steel