X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



AFX ARC2U3MV "Contemporary Cloud" Flush Mount Ceiling Light

Item: ARC2U3MV
Finish: White
Online Availability: Please call for availability.

List Price: $450.00

Price: $300.15



Details and Dimensions

Height 6"
Width 27"
Diameter 27"
Length 27-1/2"
Number of Bulbs 2
Bulb Type Fluorescent
Lamp Type T8
Max. Wattage Per Bulb 32 W
Total Fixture Wattage 64 W
Suitable Installation Damp
Construction 22-Gauge Steel