X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ARC232MV "Contemporary Cloud" Flush Mount Ceiling Light

Item: ARC232MV
Finish: White
Online Availability: Available for immediate shipment

List Price: $207.00

Price: $138.07



Details and Dimensions

Height 4-7/8"
Width 10-1/2"
Diameter 10-1/2"
Length 50-3/4"
Number of Bulbs 2
Bulb Type Fluorescent
Lamp Type T8
Max. Wattage Per Bulb 32 W
Total Fixture Wattage 64 W
Suitable Installation Damp
Construction 22-Gauge Steel