X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



AFX AMNS218RBEC "Montrose" Multi Bulb Wall Sconce

Item: AMNS218RBEC
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18-1/8"
Width 12-1/2"
Extension From Wall 4"
Backplate Dimension "5"" Diameter"
Number of Bulbs 2
Bulb Type CFL
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 36 W
Lighting Direction Up Light
Mounting Options Up Light
Eco-Friendly Energy Efficient
Suitable Installation Damp
Voltage 120V
Weight 6 lbs