Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ALCS213RBEC "Lancet" Multi Bulb Wall Sconce

Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 15"
Width 5-7/8"
Extension From Wall 3-7/8"
Backplate Dimension "15"" x 5 7/8"""
Number of Bulbs 2
Bulb Type CFL
Lamp Type 4 Pin
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Glass
Shade Material Glass
Eco-Friendly Energy Star
Energy Efficient
Suitable Installation Damp
Voltage 120V
Weight 4 lbs