X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



AFX AHXL318RB "Xenon Systems" Under Cabinet Light

Item: AHXL318RB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1-3/8"
Width 18"
Length 4"
Number of Bulbs 3
Bulb Type Halogen
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 54 W
Glass Type Glass
Construction Steel
Weight 3 lbs
Lighting Direction Down Light