X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



AFX AHXL218RB "Xenon Systems" Under Cabinet Light

Item: AHXL218RB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1-3/8"
Width 12"
Length 4"
Number of Bulbs 2
Bulb Type Halogen Wedge
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 36 W
Glass Type Glass
Construction Steel
Weight 2 lbs
Lighting Direction Down Light