X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



AFX AEXL420WH "Xenon Systems" Under Cabinet Light

Item: AEXL420WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1-3/8"
Width 24"
Length 4"
Number of Bulbs 4
Bulb Type Xenon / Krypton Bi-Pin
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 80 W
Glass Type Glass
Suitable Installation Damp
Construction Steel
Weight 3 lbs
Lighting Direction Down Light