X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



AFX AEXD220WH "Xenon Systems" Under Cabinet Light

Item: AEXD220WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1-3/8"
Width 12"
Length 4"
Number of Bulbs 2
Bulb Type Xenon / Krypton Bi-Pin
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 40 W
Glass Type Glass
Suitable Installation Damp
Construction Steel
Weight 1 lb
Lighting Direction Down Light