Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

AFX AEXD220RB "Xenon Systems" Under Cabinet Light

Item: AEXD220RB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 1-3/8"
Width 12"
Length 4"
Number of Bulbs 2
Bulb Type Xenon / Krypton Bi-Pin
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 40 W
Glass Type Glass
Suitable Installation Damp
Construction Steel
Weight 1 lb
Lighting Direction Down Light