X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ADYP620SNSCTD "Dayton" Drum Pendant

Item: ADYP620SNSCTD
Finish: Satin Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 12"
Width 30"
Diameter 30"
Overall Height 75"
Number of Bulbs 6
Bulb Type CFL
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 120 W
Shade Type Drum
Suitable Installation Damp
Construction Aluminum
Weight 26 lbs
Lamp Type GU24