X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ADYP618SNMV "Dayton" Drum Pendant

Item: ADYP618SNMV
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,425.00

Price: $950.48



Details and Dimensions

Height 12"
Width 30"
Diameter 30"
Overall Height 75"
Number of Bulbs 6
Bulb Type CFL
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 108 W
Shade Type Drum
Suitable Installation Damp
Construction Acrylic
Features 6' Adjustable Cable
Lamp Type GU24