X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ADYP420SNSCTD "Dayton" Drum Pendant

Item: ADYP420SNSCTD
Finish: Satin Nickel
Online Availability: Please call for availability.

List Price: $1,125.00

Price: $650.33



Details and Dimensions

Height 9"
Width 24"
Diameter 24"
Overall Height 72"
Number of Bulbs 4
Bulb Type CFL
Lamp Type GU24
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 80 W
Dimmable Yes
Shade Type Drum
Suitable Installation Damp
Construction Aluminum
Weight 19 lbs