X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



AFX AARFS20BL "ARF" Under Cabinet Light

Item: AARFS20BL
Finish: Black
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 0-7/8"
Diameter 3-1/4"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Lighting Direction Down Light
Additional Information Surface Mounted