X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX AARF20BL "ARF" Under Cabinet Light

Item: AARF20BL
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $132.00

Price: $80.04 (Pricing is for Black)



Details and Dimensions

Height 0-3/4"
Diameter 2-15/16"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Additional Information Recess Mounted
Lighting Direction Down Light