X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



AFX ANLL14RB "NLL Series" Under Cabinet Light

Item: ANLL14RB
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 1"
Width 3-3/4"
Length 14"
Number of Bulbs 1
Bulb Type LED SMT-Array
Bulb(s) Included Yes
Max. Wattage Per Bulb 7 W
Total Fixture Wattage 7 W
Eco-Friendly Energy Efficient
Voltage 120V
Weight 2 lbs
CEC Approved No