X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



AFX AELL18WH "Elite" Under Cabinet Light

Item: AELL18WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1-3/8"
Width 18"
Length 4"
Number of Bulbs 4
Bulb Type LED Chips
Bulb(s) Included Yes
Max. Wattage Per Bulb 5.3 W
Total Fixture Wattage 21.2 W
Color Temperature 3000K
Glass Type Frosted
Switch Type High / Low
Eco-Friendly Energy Efficient
Energy Star
Suitable Installation Dry
Voltage 120V
Weight 3 lbs
Bulb Life 50,000 Hours
Shade Material Glass