X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX AACU16LWH "ACU Series" Under Cabinet Light

Item: AACU16LWH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $115.50

Price: $70.04




Details and Dimensions

Height 1"
Width 16-7/8"
Length 2-3/10"
Number of Bulbs 56
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 0.06 W
Total Fixture Wattage 3.36 W
Glass Type Clear Prismatic Lens
Switch Type High / Low / Off
Eco-Friendly Energy Efficient
Voltage 120V
Weight 2 lbs
Includes 5' Cord and Plug, 12'' Connecting Cable
Additional Information Fully Dimmable When Used With Electric Low Voltage Dimmer