X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX AACU12LWH "ACU Series" Under Cabinet Light

Item: AACU12LWH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $82.50

Price: $50.03




Details and Dimensions

Height 1"
Width 11-1/2"
Length 2-3/10"
Number of Bulbs 36
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 0.06 W
Total Fixture Wattage 2.16 W
Glass Type Clear Prismatic Lens
Switch Type High / Low / Off
Eco-Friendly Energy Efficient
Voltage 120V
Weight 1 lb
Includes 5' Cord and Plug, 12'' Connecting Cable
Additional Information Fully Dimmable When Used With Electric Low Voltage Dimmer