X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ryvyr RRVE180MSI "Reflex" Vessel Style Bathroom Sink

Item: RRVE180MSI
Finish: Metalic Silver
Select Finish:


Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 18-1/10"
Depth 4-3/4"
Overall Size 18-1/10 x 4-3/4
Bowl Length 17-1/10"
Bowl Depth 4-1/3"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Glass Thickness 15
Construction Tempered Glass
Sink Construction Glass
Diameter 18-1/10"
Number of Bowls 1