X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ryvyr RRVE165RFL "Reflex" Vessel Style Bathroom Sink

Item: RRVE165RFL
Finish: Sunrise
Select Finish:

List Price: $545.00

Price: $457.80 (Pricing is for Sunrise)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Depth 6"
Overall Size 16-1/2 x 6
Bowl Length 15-1/2"
Bowl Depth 5-1/2"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Glass Thickness 15mm
Construction Tempered Glass
Diameter 16-1/2"
Number of Bowls 1