Back to Search Results
Ferguson.com Home
>
Mirrors
>
Square/Rectangular Mirrors
> Xylem
>
XMCAMINO30BK
Xylem XMCAMINO30BK "Camino" Square/Rectangular Mirror
| Item: | XMCAMINO30BK |
| Finish: | Black |
Price: $352.80
Details and Dimensions
| Height | 26" |
| Width | 30" |
| Construction | Birch Wood |
| Features | • Dual Mounting -Vertical or Horizontal |
| Product Specifications |
| Installation Guide |


