Xylem XGV101RES "Clear Square" Vessel Style Bathroom Sink
| Item: | XGV101RES |
| Finish: | Clear |
Price: $247.80
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 16-1/2" |
| Width | 16-1/2" |
| Depth | 5-1/2" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Glass Thickness | 15mm |
| Overflow | No |
| Construction | Tempered Glass |
| Product Specifications |
| Installation Guide |


