Xylem XGST370WT Vanity Top Bathroom Sink
| Item: | XGST370WT |
| Finish: | White |
| Select Finish: |
Price: $575.40 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | Single Hole |
| Length | 22" |
| Width | 37" |
| Depth | 5" |
| Overall Size | 37 x 22 x 5 |
| Bowl Length | 13" |
| Bowl Width | 19-3/8" |
| Bowl Depth | 5" |
| Number of Faucet Holes | 1 Hole |
| Drain Included | No |
| Drain Location | Center |
| Overflow | No |
| Construction | Tempered Glass |
| Product Specifications |
| Installation Guide |


