Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Xylem
>
XGRVE170CBK
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 17" |
| Width | 17" |
| Depth | 5-1/4" |
| Overall Size | 17 x 17 x 5-1/4 |
| Bowl Length | 16" |
| Bowl Width | 16" |
| Bowl Depth | 5" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Glass Thickness | 15mm |
| Overflow | No |
| Construction | Tempered Glass |
| Product Specifications |
| Installation Guide |



