X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ryvyr RCVE189SQ "Square" Vessel Style Bathroom Sink

Item: RCVE189SQ
Finish: White

List Price: $395.00

Price: $331.80

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Single Hole
Length 18"
Width 18"
Depth 6"
Overall Size 18 x 18 x 6
Bowl Length 16-3/4"
Bowl Width 12-3/8"
Bowl Depth 4"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Faucet Included Yes
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Number of Bowls 1