Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ryvyr RCUM177OV Undermount Bathroom Sink

Item: RCUM177OV
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 18"
Width 15"
Depth 7-7/8"
Overall Size 18 x 15 x 7-7/8
Bowl Length 16"
Bowl Width 13"
Bowl Depth 7-7/8"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Vitreous China
Number of Bowls 1