X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ryvyr RCST370WT Vanity Top

Item: RCST370WT
Finish: White

List Price: $565.00

Price: $474.60

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 37 x 22 x 7
Length 37"
Width 22"
Depth 7"
Bowl Length 19-3/8"
Bowl Width 11"
Bowl Depth 7"
Number of Bowls 1
Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Faucet Included No
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Back
Material Vitreous China
Includes 1 Hole
Shown With 3 Holes