X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ryvyr RVKENT30WW "Kent" Vanity Base

Item: RVKENT30WW
Finish: Whitewash
Select Finish:


Details and Dimensions

Height 34"
Width 30"
Depth 21"
Material Solid Ash