Xylem XSVT360TR Vanity Top Bathroom Sink
| Item: | XSVT360TR |
| Finish: | Beige Travertine |
| Select Finish: |
Price: $1,230.60 (Pricing is for Beige Travertine)
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' |
| Length | 21-5/8" |
| Width | 36" |
| Depth | 3" |
| Bowl Length | 24" |
| Bowl Width | 15-5/8" |
| Bowl Depth | 3" |
| Number of Faucet Holes | 3 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Marble |
| Product Specifications |
| Installation Guide |


