Xylem XSVT300TR Vanity Top Bathroom Sink
| Item: | XSVT300TR |
| Finish: | Beige Travertine |
| Select Finish: |
Price: $1,108.80 (Pricing is for Beige Travertine)
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' |
| Length | 21-5/8" |
| Width | 30-1/8" |
| Depth | 3" |
| Bowl Length | 15-5/8" |
| Bowl Width | 24" |
| Bowl Depth | 3" |
| Number of Faucet Holes | 3 Hole |
| Construction | Marble |
| Product Specifications |
| Installation Guide |


