Xylem XSVT240WT Vanity Top Bathroom Sink
| Item: | XSVT240WT |
| Finish: | White Carrara Marble |
| Select Finish: |
Price: $1,134.00 (Pricing is for White Carrara Marble)
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' |
| Length | 21-5/8" |
| Width | 24-1/8" |
| Depth | 3" |
| Bowl Length | 15-5/8" |
| Bowl Width | 20" |
| Bowl Depth | 3" |
| Number of Faucet Holes | 3 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Product Specifications |
| Installation Guide |


