Back to Search Results
Ferguson.com Home
>
Mirrors
>
Square/Rectangular Mirrors
> Xylem
>
XMEUROPA24DK
Xylem XMEUROPA24DK "Europa" Square/Rectangular Mirror
| Item: | XMEUROPA24DK |
| Finish: | Dark Walnut |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $247.80
Details and Dimensions
| Height | 31-1/2" |
| Width | 24" |
| Length | 1" |
| Construction | Solid Poplar and Cherry Veneers |
| Product Specifications |
| Installation Guide |


