Xylem XMCMANOR24BN "Manor" Swing Door Medicine Cabinet
| Item: | XMCMANOR24BN |
| Finish: | Disressed Maple |
Price: $499.80
Details and Dimensions
| Length | 12" |
| Width | 24" |
| Height | 30" |
| Construction | Solid Birch and Cherry Veneers |
| Features | • Corner Cabinet |
| Product Specifications |
| Installation Guide |


