X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ryvyr RMKARA48DE "Kara" Unique Shaped Mirror

Item: RMKARA48DE
Finish: Dark Espresso


Details and Dimensions

Overall Width 48"
Overall Depth 1-1/4"
Overall Size 48 x 42 x 1-1/4
Height 42"
Width 48"
Extension From Wall 1-1/4"
Construction Glass / Wood
Additional Information Vertical Mount Only