X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ryvyr RMAVE170CDE "Round" Vessel Style Bathroom Sink

Item: RMAVE170CDE
Finish: Dark Emperador Marble
Select Finish:


Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 17"
Width 17"
Depth 5-1/10"
Overall Size 17 x 5-1/10
Bowl Length 16"
Bowl Depth 4-1/2"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Granite or Marble
Sink Construction Stone / Composites
Diameter 17"
Number of Bowls 1