Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Xylem
>
XMAVE158RDE
Xylem XMAVE158RDE "Rectangular" Vessel Style Bathroom Sink
| Item: | XMAVE158RDE |
| Finish: | Dark Emperador Marble |
Price: $1,163.40 (Pricing is for Dark Emperador Marble)
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 15-3/4" |
| Width | 20" |
| Depth | 5-1/2" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Marble |
| Product Specifications |
| Installation Guide |


