X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ryvyr RGV105RRD "Segment" Vessel Style Bathroom Sink

Item: RGV105RRD
Finish: Segmented

List Price: $1,595.00

Price: $1,339.80

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 17-3/4"
Depth 5"
Overall Size 17-3/4 x 5
Bowl Length 15-1/4"
Bowl Depth 4-1/4"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Tempered Glass
Sink Construction Glass
Diameter 17-3/4"
Number of Bowls 1